Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L
Mfr # 5121011
Zoro # G1196361
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 12 5/8 in
- Conduit Trade Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5121011
- Zoro # G1196361
- UPC # 088700020764
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 5/8 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 4 in |
Elbow Radius | 16 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 80 PVC Conduit |
Material | PVC |
Connection Orientation | 45 Degrees |
Compatible Conduit Type | PVC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Elbow Angle | 45 Degrees |
Schedule | 80 |
Connection Type | Glue |
Description
Conduit Elbow, 45 Degrees, Trade Size 4 in, Overall Length 12 5/8 in, Overall Width 4 in, Standards UL, For Use With Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 16 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC371-SA)
- AC WORKS 1.5FT NEMA 14-30P 30A 4-Prong Dryer Plug to L14-30R 4-Prong 30A Generator Locking Female (S1430L1430-018)
- CANTEX Two Piece Expansion Coupling, 1/2 In., PVC (5144031)
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- CANTEX BODY CONDUIT PVC T 3/4"" (5133564U)
- CANTEX Coupling, 3 In. Conduit, PVC, 14-1/4 In. L (5144038)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- Cantex Conduit Fittings