Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 3/4 In Conduit, PVC
Mfr # 5133764
Zoro # G1528484
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 3 1/2 in
- Conduit Trade Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133764
- Zoro # G1528484
- UPC # 088700153479
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Elbow Radius | 4 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 3/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Orientation | 45 Degrees |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Compatible Conduit Type | PVC |
Elbow Angle | 45 Degrees |
Schedule | 40 |
Description
Conduit Elbow, 45 Degrees, Trade Size 3/4 in, Overall Length 3 1/2 in, Overall Width 3/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 4 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (7314-C)
- QUICKCABLE 22-18 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Insulation Color: Red (160166-2100)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 208/120V AC, A Curve (QOB340GFI)
- EATON BUSSMANN Fuse Auto Atc 15Amp Cd5 (BP/ATC-15-RP)
- CANTEX Body Conduit Pvc Lb1-1/2 (5133667U)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- CANTEX Female Adapter, 2-1/2 In Conduit, PVC (5140049)
- CANTEX Male Adapter, 1 In Conduit, PVC (5140105)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 4In (UNY400R-A)
- Cantex Conduit Fittings