Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L
Mfr # 5133769
Zoro # G2837667
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 8 1/4 in
- Conduit Trade Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133769
- Zoro # G2837667
- UPC # 088700153585
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 1/4 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Overall Width | 2 1/2 in |
Compatible Conduit Trade Size | 2 1/2 in |
Elbow Radius | 10 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Orientation | 45 Degrees |
Compatible Conduit Type | PVC |
Elbow Angle | 45 Degrees |
Schedule | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Description
Conduit Elbow, 45 Degrees, Trade Size 2 1/2 in, Overall Length 8 1/4 in, Overall Width 2 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 10 1/2 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Female Connector Assembly (CS6364)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- CANTEX Two Piece Expansion Coupling, 1-1/4 In. (5144034)
- CANTEX Female Adapter, 4 In Conduit, PVC (5140052)
- CANTEX Coupling, 2-1/2 In., PVC, 3-35/64 In. L (6141629)
- CANTEX 1/2 in. D PVC Electrical Conduit Coupling For PVC (5144031U)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- CANTEX ADAPTR TRM PVC ML 2-1/2"" (5140109C)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- Cantex Conduit Fittings