Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 1/2 In Conduit, PVC
Mfr # 5133763
Zoro # G1165157
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 3 1/8 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133763
- Zoro # G1165157
- UPC # 088700153462
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/8 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Overall Width | 1/2 in |
Elbow Radius | 4 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Schedule | 40 |
Connection Type | Glue |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Elbow Angle | 45 Degrees |
Connection Orientation | 45 Degrees |
Description
Conduit Elbow, 45 Degrees, Trade Size 1/2 in, Overall Length 3 1/8 in, Overall Width 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC24(S))
- RACOORPORATED Electrical Box, 11.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8650)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- CANTEX Male Adapter, 2-1/2 In Conduit, PVC (5140109)
- CANTEX Female Adapter, 1 In. Conduit, PVC, 2 In. L (5140045)
- CANTEX Reducr, 1-1/2 In. x 1-1/4 In., 1-1/2 In. L (5142223)
- CANTEX Meter Offset, 2 In., PVC, 3-21/36 In. L (5133185)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Locknut, 1 In., PVC (5134202)
- HALEX 3 Plas Conduit Bushing (75230)
- Cantex Conduit Fittings