Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 1-1/4 In Conduit, PVC
Mfr # 5133766
Zoro # G1913843
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 5 11/16 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133766
- Zoro # G1913843
- UPC # 088700153493
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 11/16 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Elbow Radius | 7 1/4 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Type | Glue |
Connection Orientation | 45 Degrees |
Compatible Conduit Type | PVC |
Elbow Angle | 45 Degrees |
Schedule | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Conduit Elbow, 45 Degrees, Trade Size 1 1/4 in, Overall Length 5 11/16 in, Overall Width 1 1/4 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 7 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 50FT- Black (WL-ED-PE-100-50-BK)
- SQUARE D Thermal Unit, 4.48 to 5.68A (B6.90)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- CANTEX Coupling, 1-1/2 In., PVC, 2-1/4 In. L (6141627)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CANTEX Box Adapter, 1-1/2 In Conduit, PVC (5133719)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- CANTEX COUPLING PVC 3"" (6141630C)
- RACO Insulated Connector, 1-1/2 In., 90 Deg (3546)
- Cantex Conduit Fittings