Shop All Conduit Fittings
Cantex
Elbow, 45 Degree, 1-1/2 In Conduit, PVC
Mfr # 5133767
Zoro # G2932973
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 6 1/2 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133767
- Zoro # G2932973
- UPC # 088700153509
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 1/2 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Elbow Radius | 8 1/4 in |
Overall Width | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Orientation | 45 Degrees |
Schedule | 40 |
Elbow Angle | 45 Degrees |
Connection Type | Glue |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Conduit Type | PVC |
Description
Conduit Elbow, 45 Degrees, Trade Size 1 1/2 in, Overall Length 6 1/2 in, Overall Width 1 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 8 1/4 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrol Station, 1NO, Start, 22mm (32W265)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- NVENT HOFFMAN Screw-Cover, Type 3r, 16.00x12.00x6.00 (A16R126NK)
- CANTEX Female Adapter, 2-1/2 In Conduit, PVC (5140049)
- CANTEX Body Conduit Pvc Lb1-1/2 (5133667U)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- CANTEX Elbow, 90 Degree, 36" Radius, 2-1/2 In. (5133857)
- CANTEX Cement, Low VOC, 16 Oz, Clear (7210602)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- Cantex Conduit Fittings