Shop All Conduit Fittings
Cantex
Elbow, 45 Degre, 3 In., PVC, 17-25/64 In. L
Mfr # 5133770
Zoro # G0905807
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Elbow
- Conduit Fitting Material PVC
- Overall Length 10 1/4 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133770
- Zoro # G0905807
- UPC # 088700518292
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 1/4 in |
Conduit Trade Size | 3 in |
Trade Size | 3 in |
Elbow Radius | 13 in |
Compatible Conduit Trade Size | 3 in |
Overall Width | 3 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | PVC |
Item | Conduit Elbow, 45 Degrees |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Elbow Angle | 45 Degrees |
Schedule | 40 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Type | Glue |
Connection Orientation | 45 Degrees |
Compatible Conduit Type | PVC |
Description
Conduit Elbow, 45 Degrees, Trade Size 3 in, Overall Length 10 1/4 in, Overall Width 3 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 3 in, Compatible Conduit Type PVC, Conduit Fitting Type Elbow, Connection Orientation 45 Degrees , Connection Type Glue, Elbow Angle 45 Degrees , Elbow Radius 13 in, For Conduit Type PVC, Indoor/Outdoor, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 2P, 4P Secondary (16220-2)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- CANTEX BODY CONDUIT PVC T 1/2"" (5133563U)
- CANTEX Locknut, 2 In., PVC (5134205)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- Cantex Conduit Fittings