Shop All Conduit Fittings
Cantex
Coupling, PVC, 1-1/2" L, 1/2" Conduit Size
Mfr # 6141623
Zoro # G1540165
product price: $0.35
/ea
Sold in multiples of 5 for $1.75
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 1 1/2 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 6141623
- Zoro # G1540165
- UPC # 088700000001
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Outside Diameter | 1.06 in |
Inside Diameter | 0.88 in |
Overall Width | 1 1/16 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Conduit Coupling |
Standards | UL |
For Use With | Schedule 40 PVC Conduit, Schedule 80 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Schedule | 40 |
Connection Orientation | Straight |
Connection Type | Coupling |
Description
Conduit Coupling, Trade Size 1/2 in, Outside Diameter 1.06 in, Overall Length 1 1/2 in, Overall Width 1 1/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, Schedule 80 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Orientation Straight, Connection Type Coupling, For Conduit Type PVC, Inside Diameter 0.88 in, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- GROTE Pigtail, Sentry, Ground Return, Slim-line (66904)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- CANTEX Male Adapter, 3/4 In Conduit, PVC (5140104)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5121009)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- CANTEX 5142223C 105 x 125 in PVC Reducer Bushing (3006467)
- CANTEX Two Piece Expansion Coupling, 3/4 In., PVC (5144032)
- RACO Rigid/EMT Conduit Conector, Steel, 4 In. L (1812)
- Cantex Conduit Fittings