Shop All Conduit Fittings
Cantex
Coupling, 4 In., PVC, 4-7/16 In. L
Mfr # 6141632
Zoro # G1492592
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 4 3/16 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 6141632
- Zoro # G1492592
- UPC # 088700568662
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/16 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Outside Diameter | 5 in |
Overall Width | 5 in |
Inside Diameter | 4.5 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Conduit Coupling |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Type | Coupling |
Compatible Conduit Type | PVC |
Schedule | 40 |
Connection Orientation | Straight |
Description
Conduit Coupling, Trade Size 4 in, Outside Diameter 5 in, Overall Length 4 3/16 in, Overall Width 5 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Orientation Straight, Connection Type Coupling, For Conduit Type PVC, Inside Diameter 4.5 in, Schedule 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Outlet Strip, 20A, 10 Outlet, 6 ft (PT205112P)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- ACT Replacement for ACT Fastening Solutions Al-14-50-9-c (AL-14-50-9-C ACT FASTENING SOLUTIONS)
- CANTEX Female Adapter, 3/4 In Conduit, PVC (5140044)
- CANTEX Box Adapter, 4 In Conduit, PVC, 2-5/16 In L (5133724)
- CANTEX Elbow, 45 Degree, 1-1/4 In Conduit, PVC (5133766)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- CANTEX Female Adapter, 1-1/4 In Conduit, PVC (5140046)
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- CALBRITE Grounding Hub, 1/2in., 1-39/64in.L, 316 SS (S60500LTV2)
- Cantex Conduit Fittings