Shop All Conduit Fittings
Cantex
Coupling, 4 In. Conduit, PVC, 12-5/16 In. L
Mfr # 5144040
Zoro # G3343286
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 14 7/8 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5144040
- Zoro # G3343286
- UPC # 088700547810
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 14 7/8 in |
Conduit Trade Size | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 4 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Expansion Conduit Coupling |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Coupling |
Description
Expansion Conduit Coupling, Trade Size 4 in, Overall Length 14 7/8 in, Overall Width 4 1/2 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 4 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Gray, Steel, Elbows (G4017)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- OMRON Relay Socket, Standard, Square, 11 Pin, 5A (PYF11A)
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- CANTEX Reducer, 1-1/4 x 1 In Conduit, PVC (5142222)
- CANTEX Elbow, 90 Degree, 1-1/4 In., PVC, 13 In. L (5121056)
- CANTEX Female Adapter, 3/4 In Conduit, PVC (5140044)
- CANTEX Elbow Conduit 90D Sch40 1.5In (UA9AH-CAR)
- CANTEX ADAPTR TRM PVC ML 2-1/2"" (5140109C)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- Cantex Conduit Fittings