Shop All Conduit Fittings
Cantex
Coupling, 2 In. Conduit, PVC, 9-1/4 In. L
Mfr # 5144036
Zoro # G3313283
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Coupling
- Conduit Fitting Material PVC
- Overall Length 9 1/4 in
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5144036
- Zoro # G3313283
- UPC # 088700016132
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 9 1/4 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Overall Width | 2 3/8 in |
Compatible Conduit Trade Size | 2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Coupling |
Conduit Fitting Material | PVC |
Item | Expansion Conduit Coupling |
Standards | UL |
For Use With | Schedule 40 PVC Conduit |
Material | PVC |
Connection Type | Coupling |
Compatible Conduit Type | PVC |
Description
Expansion Conduit Coupling, Trade Size 2 in, Overall Length 9 1/4 in, Overall Width 2 3/8 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 2 in, Compatible Conduit Type PVC, Conduit Fitting Type Coupling, Connection Type Coupling, For Conduit Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16A2150)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GAW4)
- WIREMOLD Service Pole, 2-17/32in., Steel (30TP-2V)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC (5121053)
- CANTEX COUPLING PVC 3/4"" (6141624U)
- TAYMAC Emt Lr Assembly, 2" (EALR200)
- Cantex Conduit Fittings