Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, T
Mfr # 5133571
Zoro # G0782302
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133571
- Zoro # G0782302
- UPC # 088700517417
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Compatible Conduit Trade Size | 4 in |
Overall Length | 20 3/8 in |
Trade Size | 4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 4 in, Number of Hubs 3, Body Capacity 305 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style T, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 4 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 20 3/8 in, Special Features Non-Conductive, Non-Corrosive, Non-Rusting, Trade Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 4Rc 4" Draft Regulator For Oil, (4RC)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 480W, 10A, DIN Rail (S8VK-G48048)
- QUAIL ELECTRONICS 6' 14/3 SJT B N 5-15P TO C13 (5040.072)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- CANTEX Conduit Outlet Body, PVC, LL (5133649)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- Cantex Conduit Bodies & Covers