Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, LB
Mfr # 5133672
Zoro # G1770081
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133672
- Zoro # G1770081
- UPC # 088700022737
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Trade Size | 4 in |
Overall Length | 16 3/16 in |
Overall Width | 5 5/8 in |
Compatible Conduit Trade Size | 4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 4 in, Number of Hubs 2, Body Capacity 305 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Connection Orientation 90 Degrees , Body Style LB, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 4 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 16 3/16 in, Overall Width 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWWW)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V1)
- OMRON Heavy Duty Limit Switch, Plunger, DPDT, 5A @ 600V AC, Actuator Location: Top (D4A2509N)
- CANTEX Conduit Outlet Body, PVC, E (5133153)
- CANTEX Conduit Outlet Body, PVC, T (5133564)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4" (5133109)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- JM EAGLE Rigid Conduit, 212 in, 10 ft L, PVC (67553)
- Cantex Conduit Bodies & Covers