Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, LB
Mfr # 5133665
Zoro # G1707377
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133665
- Zoro # G1707377
- UPC # 088700065437
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Width | 1 3/4 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 5 7/8 in |
Trade Size | 1 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1 in, Number of Hubs 2, Body Capacity 11.8 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Connection Orientation 90 Degrees , Body Style LB, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 5 7/8 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- KMC Cable Clamp, 11/16" dia., 1/2" W, PK50 (COL1109Z1)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating, 5 PK (BP/ATC-40-RP)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1" (5133103)
- CANTEX Conduit Outlet Body, PVC, LB, Color: Gray (5133666)
- CANTEX Conduit Outlet Body, PVC, T (5133566)
- CANTEX Conduit Outlet Body, PVC, E (5133152)
- CANTEX Cantex 5133670U 3 in. LB Type PVC Body Conduit (3167525)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- Cantex Conduit Bodies & Covers