Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, E
Mfr # 5133151
Zoro # G2685891
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133151
- Zoro # G2685891
- UPC # 088700065314
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Width | 1 5/16 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Length | 4 1/4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 1/2 in, Number of Hubs 1, Body Capacity 4.3 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style E, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 1/2 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 4 1/4 in, Overall Width 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 1 - 1.6 A, 120V Coil, 4X Enc (VS-CE0102HP)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- ABB Circuit Breaker, SU201 Series 6A, 1 Pole, 230V AC, C Curve (SU201M-C6)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 3/4" (5133102)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- RACO Conduit Outlet Body, LL Style, 2" Hub Sz (LL200)
- Cantex Conduit Bodies & Covers