Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 4"
Mfr # 5133109
Zoro # G2818277
original price:
$138.10
11% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 4 in
- Conduit Outlet Body Material PVC
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133109
- Zoro # G2818277
- UPC # 088700517141
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 4 in |
Conduit Outlet Body Hub Size | 4 in |
Conduit Outlet Hub Size | 4" |
Overall Length | 20 3/16 in |
Overall Width | 4 in |
Trade Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Description
Conduit Outlet Body, For Use With Schedule 40 Conduit, Schedule 80 Conduit, Hub Size 4 in, Number of Hubs 2, Body Capacity 305 cu in, PVC, Includes Gasket, Lid, Screws, Standards UL, Body Style C, Back Type Flat, Body Type Conduit Outlet Body, Gray, Compatible Conduit Trade Size 4 in, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Hub Style Not Threaded, Overall Length 20 3/16 in, Overall Width 4 in, Special Features Non-Conductive, Non-Corrosive, Non-Rusting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- HONEYWELL Limit Switch Head, Wbbl Stick, Top, 2NO/2NC (LSZ7M6D)
- CANTEX Conduit Outlet Body, PVC, E (5133153)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- CANTEX Conduit Outlet Body, PVC, C (5133108)
- CANTEX Conduit Outlet Body, PVC, E (5133157)
- CANTEX Conduit Outlet Body, PVC, LB (5133667)
- CALBOND Conduit Body, Type C, FM7, 1/2 in., PVC (PV0500C17)
- Cantex Conduit Bodies & Covers