Shop All Conduit Bodies & Covers
Cantex
Conduit Outlet Body, 1 5/8 in H Overall
Mfr # GR5240102
Zoro # G906632203
original price:
$9.79
18% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 3/4 in
- Material PVC
- Includes (2) Reducer Bushings, Gasket, Lid, Screws
- For Use With Schedule 40 Conduit, Schedule 80 Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # GR5240102
- Zoro # G906632203
- UPC # 088700970748
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Overall Width | 1 5/16 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 5/8 in |
Overall Length | 3 in |
Description
Pull Elbow and Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- BLUE SEA SYSTEMS Blue Sea 2402 Terminal Black 20AMP - 2 Circuit (2402)
- CANTEX Conduit Outlet Body, PVC, LB (5133664)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- CANTEX Conduit Outlet Body, PVC, E (5133158)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- CANTEX Conduit Outlet Body, PVC, LL (5133662)
- CANTEX Conduit Outlet Body, PVC, LB (5133665)
- HALEX Body Conduit Type Lr Rgd 3/4In (58907)
- Cantex Conduit Bodies & Covers