Shop All Conduit Fittings
Cantex
Cement, Low VOC, 16 Oz, Clear
Mfr # 7210602
Zoro # G0872471
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size (Oz.) 16 oz
- Type Low VOC
- Standards ASTM D-2564
- For Use With PVC Conduit, PVC Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 7210602
- Zoro # G0872471
- UPC # 088700000513
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size (Oz.) | 16 oz |
Container Size | 19.2 fl oz |
For Maximum Pipe Diameter | 6 in |
Details
Color | Clear |
Item | Pipe Cement |
Type | Low VOC |
Standards | ASTM D-2564 |
For Use With | PVC Conduit, PVC Fittings |
Container Type | Brush-Top Can |
Minimum Operating Temperature | -40 Degrees F |
Operating Temperature Range | -40 Degrees F |
Series | Low VOC No. 99 |
For Material Type | PVC |
Description
Pipe Cement, For Material Type PVC, Series Low VOC No. 99, Container Size 19.2 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 6 in, Minimum Operating Temperature -40 Degrees F, Color Clear, Standards ASTM D-2564
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS4X4WH6NM)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- STA-KON 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (18RA-6F)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- CANTEX Reducer, 4 In. x 3 In., PVC, 2-39/64 In. L (5142227)
- CANTEX COUPLING PVC 3"" (6141630C)
- CANTEX Elbow, 90 Degree, 4 In., PVC, 32 In. L (5121061)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- Cantex Conduit Fittings