Shop All Electrical Box Covers
Cantex
CEILING BOX COVER RND 4in.
Mfr # EZYL1
Zoro # G410516471
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # EZYL1
- Zoro # G410516471
- UPC # 88700025486
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- RACO Electrical Box Cover, Square, 6 Gang, Rectangular, Galvanized Steel, Blank (848)
- KABLE KONTROL Cable Tray Spider Bracket (KK-SPDR-EZ)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- CANTEX Cover 1G Dplx Hvydty Gry (5133352B)
- CANTEX Electrical Box Cover, Junction Box, PVC, Duplex Receptacle (5133347B)
- CANTEX Cover 2G Combo Hvdty Gry (5133345B)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Duplex Receptacle (S1SPDUSL)
- Cantex Electrical Box Covers