Shop All Pipe Straps
Cantex
Cantex 5133738B Pipe Straps PVC - 1 in. - Pack of 5
Mfr # 5133738B
Zoro # G204001602
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133738B
- Zoro # G204001602
- UPC # 88700567962
- Country of Origin China
- Category Pipe Straps
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Pipe Straps PVC - 1 in.
- Pack of 5
- Dimension: 0.1 x 0.1 x 0.1 in.
- For Use With: Conduits, Pipes, Cables
- Material: PVC
- Nominal Conduit/Pipe: 1"
- Standards: UL
- Width: 0.6"
- Weight: 0.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 1 1/2 In, 610 lb Max Load (4010150EG)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-6-304)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22004)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3/4 In (HDPZ-75)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 316SS (100237-4-655)
- ZORO SELECT Pipe Strap, Copper, 1/2" Pipe Size (CC-50PS)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" OD Tube, 304SS (100600-4-565)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- Cantex Pipe Straps