Shop All Electrical Box Hardware
Cantex
BOX OUTLET PVC FSE 1""
Mfr # 5133365U
Zoro # G1757278
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133365U
- Zoro # G1757278
- UPC # 88700065918
- Country of Origin United States
- Category Electrical Box Hardware
Details
Item | Weatherproof Box |
Accessory Type | Box |
Description
This flag pole measures 5 feet x 1 inch. This pole has an aluminum ball top. An anti-wrap sleeve and anti-wrap ring with clip is included for flag display.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Pink (SHC1044CR)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM54-73)
- ANDERSON POWER PRODUCTS PP45 CON 10/14 HIGH LOOSE (269G3LPBK)
- FAITH Self-Test 15A GFCI Outlet, GFI Receptacle with Wall Plate, White (GLS-15A-WH)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133371U)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133381U)
- CANTEX Outlet Box, Box Accessory, 1 Gang (5133540U)
- CANTEX Divider Plate Low Voltge (EZLVD-SW)
- CANTEX Plaster Ring, NOVAL Accessory, 2 Gang, PVC, Two Gang Box (EZ06DXAR)
- CANTEX BOX OUTLET PVC FSC 1"" (5133465U)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N8P)
- Cantex Electrical Box Hardware