Shop All Conduit Fittings
Cantex
Box Adapter, 1/2 In Conduit, PVC
Mfr # 5133715
Zoro # G0436606
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 13/16 in
- Conduit Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133715
- Zoro # G0436606
- UPC # 088700000216
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 13/16 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Inside Diameter | 0.58 in |
Overall Width | 1 3/16 in |
Outside Diameter | 1.2 in |
Overall Height | 7/8 in |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Compatible Conduit Type | PVC |
Connection Type | Adapter |
Description
Conduit Adapter, Trade Size 1/2 in, Outside Diameter 1.2 in, Overall Length 13/16 in, Overall Height 7/8 in, Overall Width 1 3/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Inside Diameter 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Lamp Dimmer Full Range (6009B)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- CANTEX COUPLING PVC 1/2"" (6141623U)
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- CANTEX Locknut, 1 In., PVC (5134202)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- Cantex Conduit Fittings