Shop All Conduit Fittings
Cantex
Box Adapter, 1 In Conduit, PVC, 1-3/16 In L
Mfr # 5133717
Zoro # G0257144
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type PVC
- Conduit Fitting Type Adapter
- Conduit Fitting Material PVC
- Overall Length 1 1/16 in
- For Use With Schedule 40 PVC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cantex
- MFR # 5133717
- Zoro # G0257144
- UPC # 088700000230
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/16 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Width | 1 11/16 in |
Overall Height | 1 1/8 in |
Inside Diameter | 1 in |
Compatible Conduit Trade Size | 1 in |
Outside Diameter | 1.7 in |
Details
For Conduit Type | PVC |
Conduit Fitting Type | Adapter |
Conduit Fitting Material | PVC |
Item | Conduit Adapter |
For Use With | Schedule 40 PVC Conduit |
Standards | UL |
Material | PVC |
Connection Type | Adapter |
Compatible Conduit Type | PVC |
Description
Conduit Adapter, Trade Size 1 in, Outside Diameter 1.7 in, Overall Length 1 1/16 in, Overall Height 1 1/8 in, Overall Width 1 11/16 in, Standards UL, For Use With Schedule 40 PVC Conduit, PVC, Compatible Conduit Trade Size 1 in, Compatible Conduit Type PVC, Conduit Fitting Type Adapter, Connection Type Adapter, For Conduit Type PVC, Inside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364JB0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C0)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- CANTEX Elbow, 90 Degree, 1-1/2 In., 15-1/2 In. L (5121057)
- CANTEX Box Adapter, 2 In Conduit, PVC, 1-9/16 In L (5133720)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- CANTEX ADAPTR TERMINAL PVC 1/2"" (5140103U)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3In (UNF300R)
- Cantex Conduit Fittings