Shop All Raceway Fittings
Cantex
ADAPTR TERM PVC MALE 3""
Mfr # 5140110C
Zoro # G2916189
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Papercord
- Width 14.5
- Height 8
- Length 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5140110C
- Zoro # G2916189
- UPC # 88700062085
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 14.5 |
Height | 8 |
Length | 10.25 |
Details
Color | Espresso |
Material | Papercord |
Description
Cantex 3 in. D PVC Male Adapter 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - No Shield (537-SWN)
- SELKIRK CORPORATION Selkirk 206520 6 in. Wall Band - pack of 4 (42289)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- CANTEX ADAPTER FEMALE1.25""SCH40 (5140046C)
- CANTEX PVC ELBOW 45D 1-1/4"" (5233766U)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- CANTEX PVC ELBOW 45D 2"" (5233768U)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- CANTEX ADAPTER FEMALE 1/2""SCH40 (5140043C)
- LEGRAND Tee, White, Tees (40N2F15WH)
- Cantex Raceway Fittings