Shop All Electrical Box Covers
Cantex
1 -Gang Vertical Weatherproof Cover, 3" W, 1" H
Mfr # 5133352
Zoro # G3336864
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 3"
- Depth 5 1/2"
- Cover Material PVC
- Lid Style Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133352
- Zoro # G3336864
- UPC # 088700066632
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Width | 3" |
Depth | 5 1/2" |
Height | 1" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | PVC |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Gasket Material | Polymeric/Third Party |
Includes | Screws and Gasket |
Mounting Box | PVC Boxes |
Color | Gray |
For Use With | Duplex Receptacles |
Standards | UL listed |
Description
Weatherproof Cover, Mounting Box PVC Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1 in, Width 3 in, Depth 5 1/2 in, Standards UL Listed, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Thin, 3/8" (FS-3/8NSS E/G)
- SQUARE D Panelboard Enclosure, HC, 225A; 400A; 800A; 600A (HC3264B)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Red (306624)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PG)
- CANTEX Electrical Box Cover, 2 Gang, Round, PVC (5133678)
- CANTEX Cover 1G Dplx Hvydty Gry (5133352B)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- CANTEX Electrical Box Cover, Round, 1 Gang, Round, PVC, Blank (EZYKLR)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- Cantex Electrical Box Covers