Shop All Electrical Box Covers
Cantex
1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H
Mfr # 5133330
Zoro # G3113241
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Vertical
- Number of Gangs 1
- Height 1-1/4"
- Width 3"
- Depth 5 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cantex
- MFR # 5133330
- Zoro # G3113241
- UPC # 088700011274
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 1-1/4" |
Width | 3" |
Depth | 5 1/2" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Vertical |
Number of Gangs | 1 |
Cover Material | PVC |
For Use With | Single Gang FS Type Boxes |
Color | Gray |
Lid Style | No Lid |
Mounting Box | PVC Boxes |
Includes | Screws and Gasket |
Gasket Material | Polymeric/Third Party |
Standards | UL listed |
Description
Weatherproof Cover, Mounting Box PVC Boxes, For Use With Single Gang FS Type Boxes, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material Polymeric/Third Party, Cover Material PVC, Color Gray, Height 1 1/4 in, Width 3 in, Depth 5 1/2 in, Standards UL Listed, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 3/8-16"X3/8"Hot Dip, PK100 (V220 3/8G-100)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- NOBLES/TENNANT Circuit Breaker, 30A, 250V AC (383725)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- CANTEX Electrical Box Cover, 2 Gang, PVC, Blank (5133410B)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 3" H (5133362)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- CANTEX Cover 2G Combo Hvdty Gry (5133345B)
- CANTEX Cover 1G Dplx Hvydty Gry (5133352B)
- CANTEX Cover 1G Togl Hvydty Gry (5133330B)
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- Cantex Electrical Box Covers