Shop All Keys
Canterbury Enterprises Llc
Blue Flame NKY.8.08 8 in. Universal Key Antique Copper
Mfr # NKY.8.08
Zoro # G904083175
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.08
- Zoro # G904083175
- UPC # 54773902030
- Country of Origin China
- Category Keys
Description
The Blue Flame Universal Keys for gas valves fits either a 1⁄4 in. or 0.3125" socket. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
This item comes in pewter color.
8" gas valve key to turn your Blue Flame gas valve on and off.
Comes in 8 designer finishes to choose from.
Assembled Depth: 0.75".
Assembled Height: 12".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695128158)
- ZORO SELECT Door Sweep, 3 Ft L, PVC Vinyl, 1/4 In W (29520143)
- FROM PLAIN TO BEAUTIFUL IN HOURS Venice 24-in x 24-in 10-Pack Medival Blue Textured Surface-mount Ceiling Tile, 10PK (511mb-24x24-10)
- EKENA MILLWORK Prescott Decorative Wall Panel (Two-Piece), 30"W x 18"H x 3/8"P (WALP30X18X037PRE)
- KABA CO98-A1001C1 Corbin Lockset Key Blank, 10PK (556016)
- ILCO Ilco: Key Blanks, A1001AH-CO91 COR. (UO1A1 A22A1 (ILCO-A1001AH-CO91)
- KEYLESS FACTORY KeylessFactory:Chips: 4D69 Toyota Prius (CHIP-TOY-4D69)
- HILLMAN Automotive Universal Key Blank; 2050 DC1 Double Sided for Chrysler - Pack of 4 (5007079)
- KABA ILCO Key Blank, PK10 (1092V-M4)
- KEYLESS FACTORY KeylessFactory:Remote Head Keys:Nissan Remote Key Fob (RK-NIS-751)
- KEYLESS FACTORY KeylessFactory: Chrysler Dodge Jeep / 3-Button Fobik Key SHELL (ORS-FBK-00)
- Canterbury Enterprises Llc Keys