Shop All Key Cabinets
Canterbury Enterprises Llc
Blue Flame NKY.8.07 8 in. Universal Key Pewter
Mfr # NKY.8.07
Zoro # G004028052
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.07
- Zoro # G004028052
- UPC # 54773902023
- Country of Origin China
- Category Key Cabinets
Description
The Blue Flame Universal Keys for gas valves fits either a 1⁄4 in. or 0.3125" socket. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
This item comes in pewter color.
8" gas valve key to turn your Blue Flame gas valve on and off.
Comes in 8 designer finishes to choose from.
Assembled Depth: 0.75".
Assembled Height: 8".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Hasp Padlock, Silver, w/ (2) Keys (770LHC)
- PRIME-LINE Steel Patio Sliding Door Roller Kit, 1-1/2 in. Concave Roller, Yellow Zinc 2 Pack (D 1797)
- FALCON Cylindrical Lock, K581CP6D D 626 (K581CP6D D 626)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- SPARCO Key Rack, 8-Tag, 10-1/2"Wx1/2"Lx2-4/5"H, Assorted (SPR02880)
- PROSOURCE Key Box 48 Ky 9.84X7.09X3.15In (TS0070-3L)
- ADIROFFICE 40-Key Steel Digital Lock Key Cabinet, White (ADI680-40-WHI)
- KIDDE 60 unit capacity Steel Key Cabinet (1796)
- SENTRY SAFE SentrySafe 25 Key Capacity, Key Box, Key Lock, 0.13 Cu. Ft. Capacity, Black (KB25)
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- HILLMAN ASSORTED COLORS KEY RACK (710930)
- Canterbury Enterprises Llc Key Cabinets