Shop All Keys
Canterbury Enterprises Llc
Blue Flame NKY.8.06 8 in. Universal Key Satin Chrome
Mfr # NKY.8.06
Zoro # G604034767
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.06
- Zoro # G604034767
- UPC # 54773902016
- Country of Origin China
- Category Keys
Description
Universal Decor Valve Key for 0.25" and 0.3125" gas valve. This key comes in 8 designer finishes.
This item comes in a satin chrome color.
8" gas valve key to turn your Blue Flame gas valve on and off.
Comes in 8 designer finishes to choose from.
Assembled Depth: 0.75".
Assembled Height: 12".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 112Laminated Padlock (3KA-0356)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- HILLMAN Padlock Universal Key Blank Single, 10PK (86142)
- JMA JMA:SC1 Keys - Brass Finish Schlage Key Blanks (JMA-SLG-3E-BR)
- STRATTEC Strattec: 4 Button Remote Key Fob for Cadillac CTS Wagon - Driver 1 (STR-5923881)
- KEYLESS FACTORY 2016-2020 Chevrolet Camaro Cruze Malibu / 5-Button Smart Key Shell with Insert Key / (SKS-GM-ULK162)
- HILLMAN Mailbox Universal Key Blank Single, 10PK (85454)
- KEYLESS FACTORY KeylessFactory: Honda 2002-2014 / 3-Button Remote Head Key / OUCG8D-380H-A / (RK-HON-CRVL) (RK-HON-CRVL)
- ILCO X254 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X254)
- Canterbury Enterprises Llc Keys