Shop All Key Cabinets
Canterbury Enterprises Llc
Blue Flame NKY.8.04 8 in. Universal Key Antique Brass
Mfr # NKY.8.04
Zoro # G904067908
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.04
- Zoro # G904067908
- UPC # 54773901996
- Country of Origin China
- Category Key Cabinets
Description
The Blue Flame 8" Universal key fits up to 2 valve stem sizes. Fits both 0.25" and 0.3125" valve stems. Choose from an array of 8 designer finishes for your hearths decor.
8" of usable length plus handle.
8" gas valve keys turn valve on and off.
Antique Brass finish.
Fits Blue Flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.75".
Assembled Height: 8".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Black Aluminum, Sliding Door Handle Set with Hook Lock (Single Pack) (C 1003)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Polished Chrome Naples Cabinet Bar Pull (136PC)
- MONROE PMP Pull Handle, Polished, Polished, Threaded Holes (PH-0141)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- GEAR KEEPER Key Retractor, Threaded Stud, 36 in. L (RT5-5802)
- HPC Key Cabinet (KEKAB-80)
- HPC KeKab-30 Black w/Red Wood, Digital Lock (HPC-H-KEKAB-30-BKRW-DL)
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- KEY SYSTEMS Vel-Key Key Cassette (116)
- LUCKY LINE Key Identifiers, Large, Blue, PK20 (1663020)
- ZORO SELECT 64 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D051)
- Canterbury Enterprises Llc Key Cabinets