Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame NKY.8.02 8 in. Universal Key Polish Brass
Mfr # NKY.8.02
Zoro # G204121751
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.8.02
- Zoro # G204121751
- UPC # 54773902573
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame 8" Universal key fits up to 2 valve stem sizes. Fits both 0.25" and 0.3125" valve stems. Choose from an array of 8 finishes.
8" usable length plus handle.
8" gas valve key turns gas valve on and off.
Polished Brass finish.
Fits blue flame 0.5" gas valves.
Assembled Depth: 0.75".
Assembled Height: 12".
Assembled Width: 3.5".
Length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 5in, 120G (66260307838)
- MARCO 3/4" ID Brass Abrasive Blast Hose Coupling (10QBR1)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45210)
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- ASTRO PNEUMATIC PADS WOOL BUFFING 3" (5PK) (AO20303P)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44198)
- RBL PRODUCTS 3.5" YELLOW & BLACK BUFFING PAD (RB5-35YB)
- MIRKA Foam Polishing Pad 3.25"x.875", PK5 (MPADOF-3.25)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- Canterbury Enterprises Llc Buffing Wheels