Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame NKY.24 24 in. Universal Polish Chrome Key
Mfr # NKY.24
Zoro # G804121908
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.24
- Zoro # G804121908
- UPC # 54773900906
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame Universal Keys for gas valves fits either a 1⁄4 in. or 0.3125" socket. Our Blue Flame key comes in eight colors to choose from and is available in 3" and 8" sizes. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
Universal valve key, key fits both 0.25" and 0.3125" gas valve stems. Use to turn gas to your firebox on and off.
This key comes in a polished chrome finish.
The blue flame gas valve key will fit a 0.25" and a 0.3125" gas valve stem.
The 18" size key comes in 2 colors to choose from chrome and brass.
Assembled Depth: 0.75".
Assembled Height: 24".
Assembled Width: 3.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335126)
- SHARK INDUSTRIES GRINDING WHL ARBOR HOLE 8x1x3/4" ADPTR (SI2030)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1PK10 (23460)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, SC, PK50 (66254487393)
- SM ARNOLD Disc Polishing Buffing Pad (0055)
- 3M Buff and Blend NonWvn Abrsive, HS, 6", PK10 (860708)
- CS UNITEC Cotton Buffing Wheel, 4in x 2in (CS2405)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U087)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- PFERD Cloth Ring 3" Dia x 3/8" Width - 3/8" AH, Hard Cloth (48720)
- CENTURY DRILL & TOOL Century Drill Muslin Polishing Wheel 6" Dia. Cotton (79140)
- Canterbury Enterprises Llc Buffing Wheels