Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame NKY.12.BRS 12 in. Universal Polish Brass Key
Mfr # NKY.12.BRS
Zoro # G804121984
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.12.BRS
- Zoro # G804121984
- UPC # 54773900876
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame Universal Keys for gas valves fits either a 1⁄4 in. or 0.3125" socket. Our Blue Flame key comes in eight colors to choose from and is available in 3" and 8" sizes. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
This key comes in a polished brass finish.
The blue flame gas Valve Key will fit a 0.25" and a 0.3125" gas valve stem.
The 18" size key comes in 2 colors to choose from chrome and brass.
Assembled Depth: 0.75".
Assembled Height: 12".
Assembled Width: 3.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- BRUSH RESEARCH MANUFACTURING 81AY125600AO Abrasive Nylon Brush. For .125" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY125600AO)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 60G (61463624378)
- DICO WHEEL BUFF 4""CUSHION SEW (527-36-4)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000273)
- SCOTCH-BRITE Cross Buff, Aluminum Oxide, 1-1/2" dia. (7000121125)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 6 In Dia. (12U083)
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- Canterbury Enterprises Llc Buffing Wheels