Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame NKY.12 12 in. Universal Polish Chrome Key
Mfr # NKY.12
Zoro # G704121992
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # NKY.12
- Zoro # G704121992
- UPC # 54773900869
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame Universal Keys for gas valves fits either a 0.25" or 0.3125" socket. Our Blue Flame key comes in eight colors to choose from and is available in 3" and 8" sizes. The brass and chrome keys also come in 12", 18" and 24" sizes. Choose from an array of colors for your hearths decor.
The 12" key comes in a polished chrome finish.
The 12" gas valve key is used turn your Blue Flame gas valve on and off.
Comes in 2 finishes chrome and brass.
Assembled Depth: 0.5".
Assembled Height: 12".
Assembled Width: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Double Spiral Tube Brush, Power, 0.75"dia. (91021)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P220 (1351-220B)
- NORTON BODY SUPPLY Norton Blaze 50 Grit Tr Disc (62330)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- DICO PRODUCTS Spiral Sewn Buffing Wheel, 2" dia. x 1/2" (7000129)
- MEGUIARS AUTOMOTIVE 6" Soft Buff DA Foam Cutting Disc (DFC6)
- ZORO SELECT Buffing Wheel, Center Sewn, 6 in Dia. (6A825)
- PFERD Felt Wheel 8" Dia. x 1-1/4" Width - 3/4" Arbor Hole (48700)
- DYNABRADE 5 Wool Buff Pad (DYB90036)
- DICO Dico 7100952 Plastic Buffing Compound for Use with Buffing Wheels; Blue - Brick (7100952)
- SG TOOL AID Buffing Bonnet Cleaning Tool (87975)
- Canterbury Enterprises Llc Buffing Wheels