Shop All Firestarters and Lighters
Canterbury Enterprises Llc
Blue Flame LLS.4268.NG Natural Gas Log Lighter - Straight
Mfr # LLS.4268.NG
Zoro # G204083271
product price: $80.69
/ea
Free Shipping & Returns
$80.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # LLS.4268.NG
- Zoro # G204083271
- UPC # 54773902214
- Country of Origin China
- Category Firestarters and Lighters
Description
The Blue Flame Log Lighter is the only CSA Certified Log Lighter on the market for natural gas. This ensures Safety for the end user. The air/gas mixing chamber allows for the adjustment of the correct amount of air/gas flow to obtain a Hot Blue Flame the hotter the flame the better the burn. The cost to run natural gas to the log Lighter is only .31 cents per hour. Our EPA test lab result shows a reduction in pollutants in wood-burning fireplaces when used.
There is a .31 cents per hour energy savings due to the air gas mixing chamber.
EPA test lab results - Reduces pollutants in wood-burning fireplaces.
The highest quality and Safety product on the market with an Input rating of 20,000.
CSA products class 3371 98 - Valves (gas) - General use-certified to U.S. Standards. Applicable Requirements: Req. 8.93 2nd Edition - Gas-Fired log Lighter for wood burning fireplaces.
Actual inside diameter: 0.335".
Actual outside diameter: 0.62".
Assembled Depth: 0.62".
Assembled Height: 1.5".
Assembled Width: 1.5".
Material: Steel.
Maximum working pressure (psi): 315.
Maximum working temperature (F): 400.
Minimum working temperature (F): 120.
Pipe and Tubing Product Type: Black.
Rating: 315 psi.
Recommended function: Gas Supply.
Size: 0.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Trans-Fwd 21 (931-05020A)
- KOHLER Dipstick Assembly (14 038 08-S)
- MTD Cap-Hub (931-3020)
- BRIGGS & STRATTON Air Cleaner Cover (808654)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.1220.NG 12 in. Natural Gas Log Lighter - Straight (LLS.1220.NG)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.3659.NG Natural Gas Log Lighter - Straight (LLS.3659.NG)
- CANTERBURY ENTERPRISES LLC Blue Flame LLT.7.531.NG Natural Gas Log Lighter - T Style (LLT.7.531.NG)
- ZIPPO Black Ice 1941 Replica Pocket Lighter (24096)
- ZIPPO Classic Satin Chrome Pocket Lighter (205)
- ZIPPO Grass Green Matte Classic Pocket Lighter (48629)
- ZIPPO Black Lighter Pouch with Clip (LPCBK)
- Canterbury Enterprises Llc Firestarters and Lighters