Shop All Firestarters and Lighters
Canterbury Enterprises Llc
Blue Flame LLS.1220.NG 12 in. Natural Gas Log Lighter - Straight
Mfr # LLS.1220.NG
Zoro # G604083123
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # LLS.1220.NG
- Zoro # G604083123
- Country of Origin China
- Category Firestarters and Lighters
Description
The Blue Flame steel Log Lighter is designed to help ignite wood in a fireplace. Eliminates the need for paper or kindling. This Log Lighter features steel construction for durability. The design of the air/gas mixing chamber makes lighting a wood fire safer than burning raw gas.
Reduces emissions in the environment by 50%.
Shutter attached to the air/gas mixing chamber adjusts the flame from golden radiant to hot blue for a hotter fire.
Ignites even wet firewood.
Increases radiant heat in the room.
For use with real wood logs.
Steel construction for durability.
CSA Certified.
Complete installation instructions.
26,000 BTU'S.
Energy Conserving.
Actual inside diameter: 0.335".
Actual outside diameter: 0.62".
Assembled Depth: 1.75".
Assembled Height: 12.2".
Assembled Width: 1.5".
Material: Steel.
Maximum working pressure (psi): 315.
Maximum working temperature (F): 400.
Minimum working temperature (F): 120.
Pipe and Tubing Product Type: Black.
Rating: 315 psi.
Recommended function: Gas Supply.
Size: 0.5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACTO Jacto Sprayer Replacement Trigger Valve Assembly (1217605)
- YARD BUTLER Handy Reel (IHR-1SLV)
- WECARE FITNESS Resistance Hand Grip Strength Trainer, Adjustable Non-Slip, Black (WF-RHG-BLK)
- UDP 3/8 ID X 10 FT. Suitable for use with aqueous-based agricultural chemicals, including Lasso. (TA1106002)
- CANTERBURY ENTERPRISES LLC Blue Flame LLT.7.531.NG Natural Gas Log Lighter - T Style (LLT.7.531.NG)
- CANTERBURY ENTERPRISES LLC Blue Flame LLS.3659.NG Natural Gas Log Lighter - Straight (LLS.3659.NG)
- BETTER WOOD PRODUCTS Fatwood Fire Starter 4Lb (09940)
- PINE MOUNTAIN Fire Log 6 pk, 6PK (502-160-807)
- ZIPPO Armor High Polish Chrome Pocket Lighter (167)
- COLEMAN Disposble Butane Lighter (2000016482)
- ZIPPO Sunglass Woman Design Orange Matte Pocklet Lighter (48580)
- Canterbury Enterprises Llc Firestarters and Lighters