Shop All Keys
Canterbury Enterprises Llc
Blue Flame BF.KY.08 3 in. Universal Key Antique Copper
Mfr # BF.KY.08
Zoro # G504083070
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.08
- Zoro # G504083070
- UPC # 54773901972
- Country of Origin China
- Category Keys
Description
The Blue Flame 3" Universal key fits up to 2 size valve stems. Fits both 0.25" and 0.3125" valve stems. Choose from an array of 8 finishes for your hearths decor.
3" Usable length plus handle.
3 in gas valve keys turn gas on and off.
Antique copper finish.
Fits blue flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.3".
Assembled Height: 3".
Assembled Width: 2.5".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. O-RING Nitrile Buna 90 Duro Black O-Ring, AS568-230, CS: 0.139 in 3.53 mm, ID: 2.484 in 63.09 mm (N90230)
- GARLOCK Gasket, Sz2 1/2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-250)
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/12-2C)
- BEA Universal Remote Control (10REMOTE)
- LUCKY LINE Key Shapes Dog House Key Blank KW1/11 Double For Kwikset (B114K)
- STRATTEC Strattec: Ford Tumbler Pinning Service Kit (STR-703373)
- ILCO X255 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X255)
- KABA ILCORP NI BRS Fulton Hitch Key (1645)
- ILCO Ilco: Key Blanks, 1092V-M4 MASTER (92V U92A) (ILCO-1092V-M4)
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (6703.003)
- KEYLESS FACTORY KeylessFactory: 2017 - 2019 Hyundai Ioniq / 4-Button Smart Key / PN: 95440-G2010 / TQ8-FOB-4F11 (RSK-HY-ION1719)
- Canterbury Enterprises Llc Keys