Shop All Key Cabinets
Canterbury Enterprises Llc
Blue Flame BF.KY.07 3 in. Universal Key Pewter
Mfr # BF.KY.07
Zoro # G104027900
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.07
- Zoro # G104027900
- UPC # 54773901965
- Country of Origin China
- Category Key Cabinets
Description
The Blue Flame 3" Universal gas valve keys fits up to 2 valve stem sizes. Fits both 0.25" and 5 - 1/6"valve stems. Choose from an array of 8 finishes for your hearths decor.
Pewter finish.
3" Usable length plus handle.
3" gas valve key to turn your Blue Flame gas valve on and off.
Fits Blue Flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.75".
Assembled Height: 3.5".
Assembled Width: 2.5".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Drawer Knob (YB8405BG)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Oil Rubbed Bronze (CP4545BBNRP-10B-3)
- SCHLAGE Grade 1 Entrance/Office Mortise Lock with Deadbolt, Less Cylinder, 06 Lever, A Rose, Satin Chrome Fi (L9453L 06A 626)
- G.A.S. HARDWARE PGT Interior and Exterior Sliding Glass Door Handle White (DH-530-WHITE)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- HURON Assortment Window Key Tags 20PK (HASZ0054)
- BARSKA 200 keys Adjustable Lock Box With RFID Lock, Grey (CB13716)
- BEST Key Authorization Card, Paper, For Keys (G21)
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- ZORO SELECT 50 unit capacity Steel Key Cabinet (2NET3)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- Canterbury Enterprises Llc Key Cabinets