Shop All Furnace and Heater Parts
Canterbury Enterprises Llc
Blue Flame BF.KY.05 3 in. Universal Key Flat Black
Mfr # BF.KY.05
Zoro # G104121530
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.05
- Zoro # G104121530
- UPC # 54773901941
- Country of Origin China
- Category Furnace and Heater Parts
Description
The Blue Flame 3" Universal key fits up to 2 valve stem sizes. Fit both 0.25" and 0.3125" valve stems. Choose from an array of 8 finishes for your hearths decor.
Color: Flat Black.
3" of usable length plus handle.
3" Gas valve key to turn your gas valve for your fireplace on and off.
Fits Blue Flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.5".
Assembled Height: 3".
Assembled Width: 2".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 1 in.8 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18181.8 12PK)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY5)
- ERIE High Temp Normally Closed Actuator, 24V (AG14A020)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-3)
- LIEBERT Solenoid Valve, 0.5 gpm, Strainer/REG (185108P1S)
- DAYTON LP Pilot Burner Assembly (11J38R03421-002)
- HEIL QUAKER Motor, 120/230V, 1 HP, Less Module (1185887)
- WHITE-RODGERS G01A-502 750Mv Powerpile (G01A-502)
- REZNOR VENTER ASSEMBLY 115V (97730)
- MARKEL PRODUCTS Knob, Wall Heater 305 (41800009)
- WARRICK CONTROLS Copper Washer For 3B Fittings (7760514)
- Canterbury Enterprises Llc Furnace and Heater Parts