Shop All Key Cabinets
Canterbury Enterprises Llc
Blue Flame BF.KY.04 3 in. Universal Key Antique Brass
Mfr # BF.KY.04
Zoro # G204067783
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.04
- Zoro # G204067783
- UPC # 54773901934
- Country of Origin China
- Category Key Cabinets
Description
The Blue Flame 3" Universal gas valve key fits up to 2 valve stem sizes. Fits both 0.25" and 0.3125" valve stems. Choose from an array of 8 finishes for your hearths decor.
Color: Antique Brass.
3" of usable length plus handle.
3" gas valve key turns your Blue Flame gas valve on and off.
Fits Blue Flame 0.5" valves.
Made of Zinc.
Assembled Depth: 0.5".
Assembled Height: 3".
Assembled Width: 2".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CompressSpring, Precision, 1 3/4, PK5 (1NCR9)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 25 Ft (100B3X1/4-25)
- PROSOURCE Key Box 48 Ky 9.84X7.09X3.15In (TS0070-3L)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-30-WHI-2pk)
- DEGUARD Key Safe for 71 Keys 17.71"x14.17"x4.72" (DEG-KS71)
- KIDDE 120 unit capacity Steel Key Cabinet (1797)
- BARSKA 40 Keys Lock Box, With Green Tag (CB13758)
- HURON Slotted Heavy-duty Key Cabinet (HURHASZ0126)
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- Canterbury Enterprises Llc Key Cabinets