Shop All Buffing Wheels
Canterbury Enterprises Llc
Blue Flame BF.KY.02 3 in. Universal Key Polish Brass
Mfr # BF.KY.02
Zoro # G704121558
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canterbury Enterprises Llc
- MFR # BF.KY.02
- Zoro # G704121558
- UPC # 54773902559
- Country of Origin China
- Category Buffing Wheels
Description
The Blue Flame 3" Universal Gas Fireplace valve key is designed to fit up to 2 differnt valve stems. Fits both 0.25" and 0.3" valve stems.
Color: Polished Brass.
3" usable length plus handle.
Fits Blue Flame Valves.
Made of Zinc.
Assembled Depth: 0.75".
Assembled Height: 6".
Assembled Width: 3.5".
Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" (66252922673)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX050250701F)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442986)
- SUPERIOR ABRASIVES Shop Roll, 2"x50 yd., A/O, Grit 50 (A020891)
- PFERD Cloth Ring 8" Dia x 3/8" Width - 3/4" AH, Sisal Fabric (48714)
- PERFORMANCE TOOL Performance Tool PTL-W50053 6 in. Orbital Polisher & Buffer; Electric (PTL-W50053)
- CS UNITEC SuperPolish Disc for FIX System, 6in (80750N)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000273)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U098)
- HTI HOOK AND LOOP Wool Blend Buffing - 4" (HB-4375)
- S&G TOOL AID BUFF BONNET CLEANING TOOL (SG87975)
- Canterbury Enterprises Llc Buffing Wheels