Shop All Copy & Printer Paper
Canon
Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White
Mfr # 0849V39604
Zoro # G406172056
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 24" x 40 ft
- Color White
- Paper Weight 8.5 lbs
- Finish Matte
- Paper/Media Color(s) White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 0849V39604
- Zoro # G406172056
- UPC # 750845830804
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 40 ft |
Sheet/Roll Size | 24" x 40 ft |
Details
Item | Paper |
Color | White |
Paper Weight | 8.5 lbs |
Finish | Matte |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Finish | Matte |
Paper/Media Thickness (mil) | 24 mil |
Rolls Per Unit | 1 |
Description
100% cotton matte canvas is water-resistant for a long-lasting image. Ideal for reproduction prints or banners. Material can be stretched, mounted, sewn or finished with grommets. For large format inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Pencil Sharpener, Electric, Auto Adjust Dial, Black/Yellow (EPI1606X)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Red, PK12 (15002)
- ROYAL TONER Toner for Canon 137 Comp Toner 2.4K VL (9435B001AA)
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- Canon Copy & Printer Paper