Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
Toner Cartridge, 131, Black, Printer Brand: Canon (Discontinued)
Mfr # 6272B001
Zoro # G5199881
Free Shipping & Returns
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. CRG131
- Printer Series imageCLASS
- Printer Model imageCLASS LBP7110Cw, MF8280Cw
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 6272B001
- Zoro # G5199881
- UPC # 013803151497
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | CRG131 |
Printer Series | imageCLASS |
Printer Model | imageCLASS LBP7110Cw, MF8280Cw |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Canon |
Max. Page Yield | 1400 |
Color | Black |
For Use With | Canon® imageCLASS LBP7110Cw, MF8280Cw; Canon® |
Remanufactured Cartridge Number | No |
Product Type | Toner Cartridge |
Package Type | OEM |
Compatibility | Canon imageCLASS MF8280Cw Printer |
Device Types | Laser Printer |
Supply Type | Toner |
Description
Market Indicator Cartridge No. CRG131, Printer Brand Canon, Printer Series imageCLASS, Printer Model imageCLASS LBP7110Cw, MF8280Cw, Max. Page Yield 1400, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.