Shop All Ink and Toner Cartridges
This Product is Discontinued
Canon
Toner Cartridge, 118, Black, PK2 (Discontinued)
Mfr # 2662B004
Zoro # G5200450
Free Shipping & Returns
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. 118
- Printer Series imageCLASS
- Printer Model imageCLASS LBP7200Cdn, LBP7660Cdn, MF8350Cdn, MF8380Cdw, MF8580Cdw
- Cartridge Condition New
- Printer Brand Canon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Canon
- MFR # 2662B004
- Zoro # G5200450
- UPC # 013803116953
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | 118 |
Printer Series | imageCLASS |
Printer Model | imageCLASS LBP7200Cdn, LBP7660Cdn, MF8350Cdn, MF8380Cdw, MF8580Cdw |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Canon |
Max. Page Yield | 3400 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Canon® imageCLASS LBP7200Cdn, LBP7660Cdn, MF8350Cdn, MF8380Cdw, MF8580Cdw; Canon® |
Product Type | Toner Cartridge |
Compatibility | Canon imageCLASS Printers:LBP7200CDN, MF8350CDN |
Supply Type | Toner |
Device Types | Multifunction Laser Printer |
Description
Market Indicator Cartridge No. 118, Printer Brand Canon, Printer Series imageCLASS, Printer Model imageCLASS LBP7200Cdn, LBP7660Cdn, MF8350Cdn, MF8380Cdw, MF8580Cdw, Color Black, Cartridge Condition New, Toner Cartridge, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.