Shop All Copy & Printer Paper
Canon
Scrim Banner Vinyl Roll, 2" Core, 14 mil, 24" x 40 ft, Matte White
Mfr # 1290V133
Zoro # G403666169
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 24" x 40 ft
- Color White
- Finish Matte
- Paper/Media Color(s) White
- Machine Compatibility Wide-Format Inkjet Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1290V133
- Zoro # G403666169
- UPC # 660685008328
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 24" x 40 ft |
Sheet/Roll Size | 24" x 40 ft |
Paper Roll Core Size | 2" |
Details
Item | Paper |
Color | White |
Finish | Matte |
Paper/Media Color(s) | White |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper/Media Thickness (mil) | 14 mil |
Rolls Per Unit | 1 |
Paper Finish | Matte |
Description
High tensile strength banner with a block-out layer to prevent shine through. Polyester fabric is embedded between two scrim vinyl layers for tear-resistance. Perfect for event signage in art galleries, museums, supermarkets and service stations. May be sewn or finished with grommets. For large format inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- EXPO Low-Odor Dry Erase Marker Office Pack, Fine Bullet Tip, Assorted, PK36 (2003893)
- RICOH SD 37,000 Yield Toner Cartridge - Black (RIC842126)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- SCHOOL SMART School Smart 085214 Skip A Line Writing Paper For Grade 3 & 4; White (85214)
- Canon Copy & Printer Paper