Shop All Copy & Printer Paper
Canon
Satin Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Satin White
Mfr # 2047V146
Zoro # G105731691
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Paper Weight 18 lbs
- Finish Satin
- Size 36" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 2047V146
- Zoro # G105731691
- UPC # 660685040618
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Size | 36" x 100 ft |
Sheet/Roll Size | 36" x 100 ft |
Paper Roll Core Size | 3" |
Details
Item | Paper |
Color | White |
Paper Weight | 18 lbs |
Finish | Satin |
Number of Reams per Case | 1 |
Paper/Media Color(s) | White |
Paper/Media Thickness (mil) | 10 mil |
Brightness Rating (International) | 120 |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Rolls Per Unit | 1 |
Paper Finish | Satin |
Description
High-quality, resin-coated photographic paper with a satin finish provides images with optimal color gradation, high color density and perfect image sharpness. Bright white tint, ideal for accurate proofing applications. For large format inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 6 1/4 in W x 8 1/2 in H (1W960)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- AT-A-GLANCE 22 x 17" Recycled Monthly Desk Pad Calendar, Green Living (AAGSK32G00)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 12", Kraft, 25/Bundle (22XK44)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Glossy Magnetic Photo Paper, 13 mil, 4 x 6, White, PK5 (3634C002)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Wide Format Glossy Photo Paper, 2 in. Core, 8.5 mil, 24 in. x 100 ft, Glossy White (2047V128)
- CANON Water Resistant Matte Canvas Paper Roll, 24 mil, 24" x 40 ft, Matte White (0849V39604)
- SOUTHWORTH Paper, Linen, 32#, 25%Ctn, Iy Pk (SOUJ568C)
- Canon Copy & Printer Paper