Shop All Copy & Printer Paper
Canon
Satin Photographic Paper, 2 in. Core, 36 in. x 100 ft, Satin White
Mfr # 2047V136
Zoro # G405731667
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 36" x 100 ft
- Color White
- Paper Weight 15 lbs
- Finish Satin
- Number of Reams per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 2047V136
- Zoro # G405731667
- UPC # 660685040519
- Country of Origin Germany
- Category Copy & Printer Paper
Dimensions
Sheet Size | 36" x 100 ft |
Paper Roll Core Size | 2" |
Sheet/Roll Size | 36" x 100 ft |
Details
Item | Paper |
Color | White |
Paper Weight | 15 lbs |
Finish | Satin |
Number of Reams per Case | 1 |
Machine Compatibility | Wide-Format Inkjet Printers; Wide-Format Laser Printers |
Rolls Per Unit | 1 |
Paper Basis Weight (lb) | 110 lb Index |
Paper/Media Color(s) | White |
Paper Grade (gsm) | 200 gsm |
Paper Finish | Satin |
CIE Whiteness | 120 |
Description
High quality and economical, this resin coated photographic paper with a satin finish is ideal for desktop publishing and POS signage. Excellent drying characteristics permit immediate use without smearing or smudging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk25 (73224)
- US CARGO CONTROL Quilted Casket Cover (CASKCOV)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-16UH Cruiser Bench Checkweighing Scale - 35 lbs (Adam-CKT-16UH)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CANON High Resolution Paper, 8.5 x 11, Matte White, PK100 (1033A011)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Paper, Lu10, 8-1/2X11, 50Sh, White, PK50 (6211B004)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- Canon Copy & Printer Paper