Shop All Laser Printers
This Product is Discontinued
Canon
Printer, Mf236N, Mfp, Mono (Discontinued)
Mfr # 1418C036
Zoro # G0062583
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 14.7"
- Height 14.2"
- Width 15.4"
- Product Type Laser Multifunction Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 1418C036
- Zoro # G0062583
- UPC # 013803275124
- Country of Origin Korea, Republic of
- Category Laser Printers
Dimensions
Depth | 14.7" |
Height | 14.2" |
Width | 15.4" |
Details
Item | imageCLASS MF236n Monochrome Multifunction-Laser Printer |
Product Type | Laser Multifunction Printer |
Power Source | AC Supply |
Description
imageCLASS MF236n Monochrome Multifunction-Laser Printer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.