Shop All Laser Printers
Canon
Printer, Copy/Scan, Wireless, 14-4/5inx15inx7-2/5in, WE
Mfr # CNMGX1020
Zoro # G011319631
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # CNMGX1020
- Zoro # G011319631
- Country of Origin Viet Nam
- Category Laser Printers
Description
Print, copy and scan with this MAXIFY GX1020 Wireless MegaTank Small Office All-in-One Printer. Four-Color Pigment Ink System creates sharp text that is smear-proof when highlighting. A single set of inks produces up to 3,000 black/white pages and 3,000 color pages. Print in resolutions up to 600 x 1200 dpi. Print speeds produce documents as fast as 15 ipm in black/white and 10 ipm in color. Duty cycle handles up to 27,000 pages per month. Printer features a 250-sheet input tray and versatile media support that lets you print on envelopes, business cards, banners and more. Versatile connectivity options include Hi-Speed USB, Wi-Fi and Ethernet for Wired LAN support. Print from your favorite mobile device using the Canon Print app, Apple AirPrint and Mopria Print Service. 2.7in LCD touch screen lets you easily navigate settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Visitor Badges with Registry Log, White, 150PK (CLI97030)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- CANON imageCLASS D1650 Wireless Multifunc Laser Printer, Copy/Fax/Print/Scan (2223C023)
- CANON All-In-One Printr, 19 ppm, 12inHx14-7/8inW (CNM5258B001)
- CANON PIXMA TS3520 Wireless All-in-One Printer, Copy/Print/Scan, White (4977C022)
- CANON Canon, IMAGECLASS D1650 WIRELESS MULTIFUNCTION LASER PRINTER, COPY/FAX/PRINT/SCAN (2223C023)
- CANON All-In-One Printer, 26 ppm, 20-7/8inD (CNM6356B002)
- LEXMARK Cx825Dtfe - Multifunction - Laser - Colour Copying, Colour Faxing, (42K0042)
- Canon Laser Printers