Shop All Copy & Printer Paper
Canon
Premium Plain Paper Roll, 2 in. Core, 54 lb Text Weight, 36 in. x 164 ft, Matte White, PK2, 2PK
Mfr # 8154A014
Zoro # G805742218
product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Matte
- Size 36" x 164 ft
- Paper/Media Color(s) White
- Paper Grade (gsm) 80 gsm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Canon
- MFR # 8154A014
- Zoro # G805742218
- UPC # 13803113761
- Country of Origin Japan
- Category Copy & Printer Paper
Dimensions
Size | 36" x 164 ft |
Paper Roll Core Size | 2" |
Sheet/Roll Size | 36" x 164 ft |
Details
Item | Paper |
Color | White |
Finish | Matte |
Paper/Media Color(s) | White |
Paper Grade (gsm) | 80 gsm |
Paper Finish | Matte |
Machine Compatibility | Wide-Format Inkjet Printers |
Paper Basis Weight (lb) | 54 lb Text |
Rolls Per Unit | 2 |
Description
Lightweight plain matte paper is designed for economical everyday technical and graphic usage. Applications include engineering drawings, maps, presentations, signs and posters that are updated frequently. For use with large format inkjet printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WITE-OUT Pen, Correction, Shk and Squeez, PK12 (WOSQP11BX)
- MAX USA Max 50FE, STAPLE CARTRIDGE, 0.31in LEG, 0.5in CROWN, STEEL, 5000PK (MXB50FE)
- PILOT Pilot, BETTER STICK BALLPOINT PEN, FINE 0.7MM, BLUE INK, TRANSLUCENT BLUE BARREL, DOZEN (36011)
- DELL COMMERCIAL Dell Black Toner 3000PG, 593BBML (F9G3N)
- CANON Matte Photo Paper, 4x6, 45lb., White, PK120 (7981A014)
- CANON Matte Coated Paper Roll, 2" Core, 8 mil, 24" x 100 ft, Matte White (0849V349)
- CANON Glossy Photographic Paper Roll, 3 in. Core, 10 mil, 36 in. x 100 ft, Glossy White (2047V141)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- CANON Paper, Matte, Photo, 8.5X11 50PK (CNM7981A004)
- XEROX Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (3R12430)
- Canon Copy & Printer Paper